Shop All Utility Carts
Greene Manufacturing
Cart, 24"Dx48"L, 2 Shelf, No Retainer Lip
Mfr # SCD-2482
Zoro # G0447848
product price: $612.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Shelf Length 48 in
- Shelf Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SCD-2482
- Zoro # G0447848
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 48 in |
Shelf Width | 24" |
Details
Item | Cart,24"Dx48"L,2 Shelf,No Retainer Lip |
Number of Shelves | 2 |
Description
Cart,24 In.Dx48 In.L,2 Shelf,No Retainer Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- SAMSON Stable Braid (Yellow) 5/8 in. x 600 ft. (STB58-600-NS)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- RUBBERMAID COMMERCIAL Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb (RCP440100BK)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- WHEELER-REX Wheeled Cart, for 6590 (60514)
- ZORO SELECT Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 3,600 lb (RSC6-2436-2-3.6K-95)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- Greene Manufacturing Utility Carts