Shop All Modular Drawer Cabinets
Greene Manufacturing
Cabinet, Sngle Door, 18" W x 21" D x 28" H
Mfr # DT-1821-0100-W
Zoro # G0485648
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DT-1821-0100-W
- Zoro # G0485648
- Country of Origin United States
- Category Modular Drawer Cabinets
Details
Item | Cabinet,Sngle Door,18" W x 21" D x 28" H |
Description
Cabinet,Sngle Door,18 In. W x 21 In. D x 28 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Black (QUS221BK)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- KENNEDY Kennedy® 2602B Signature Series 26-5/8"W X 12"D X 11-3/4"H 2 Drawer Brown Add-On Base (2602B)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- Greene Manufacturing Modular Drawer Cabinets