Shop All Shop Desks
Greene Manufacturing
Cabinet Shop Desk, 54" H, Charcoal Gray
Mfr # CBX-101DP
Zoro # G7677332
product price: $1,170.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Key Features
- Series Shop Desk
- Overall Width 36 in
- Overall Height 54 in
- Overall Depth 28 in
- Writing Surface Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBX-101DP
- Zoro # G7677332
- Country of Origin United States
- Category Shop Desks
Dimensions
Overall Width | 36 in |
Overall Height | 54 in |
Overall Depth | 28 in |
Writing Surface Height | 44 in |
Shelf WxD | 34 in x 24 in |
Shelf Depth | 24 in |
Overall WxDxH | 36 in x 28 in x 54 in |
Shelf Width | 34 in |
Writing Surface Height from Ground | 44 in |
Description
Shop Desk, Number of Doors 2, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 4, Number of Drawers 0, Overall Depth 28 in, Overall Height 54 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 34 in, Panel Material Thickness 12 ga, Writing Surface Height from Ground 44 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Gray, 23 7/8 in L (30284GREY)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- PARTNERS BRAND Jumbo Open Top Bins, 12 in x 24 in x 12 in, PK25 (BINJ122412)
- KNAPE & VOGT Bracket Shelf 6" Black (180 BLK 6)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- VESTIL Mobile Tilting Work Table, 300 lb, 24 x 24 (WT-2424)
- Greene Manufacturing Shop Desks