Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # WC4-3672
Zoro # G0103264
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,875.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Combination Wardrobe
- Color Dark Gray
- Duty Rating Heavy Duty
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC4-3672
- Zoro # G0103264
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 72 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 24 in x 72 in |
Leg Height | 4 in |
Overall WxD | 36 in x 24 in |
Depth of Cabinet | 24 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 36" |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 800 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 9 Shelves, Red (363-17-S1156)
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- METRO Wire Shelf 18"x48", Chrome Plated (1848NC)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- Greene Manufacturing Industrial Storage Cabinets