Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H
Mfr # WC5-6084C
Zoro # G0451573
product price: $2,349.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,349.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 60 in
- Material Steel
- Door Type Clearview
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WC5-6084C
- Zoro # G0451573
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Clearview |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,60 In.Wx24 In.Dx84 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- LIQUI MOLY Oil Cabinet, 1 pc, 29011 (29011)
- Greene Manufacturing Industrial Storage Cabinets