Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H
Mfr # WC4-6084V
Zoro # G0451068
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,545.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 60 in
- Material Steel
- Door Type Double Door
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC4-6084V
- Zoro # G0451068
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Double Door |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Ventilated |
Description
Cabinet,60 In.Wx24 In.Dx84 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Blue (QED603BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- Greene Manufacturing Industrial Storage Cabinets