Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H
Mfr # WC4-6084
Zoro # G0451077
product price: $2,255.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,255.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 60 in
- Material Steel
- Door Type Double Door
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WC4-6084
- Zoro # G0451077
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Double Door |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,60 In.Wx24 In.Dx84 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green (1239-100GN)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- Greene Manufacturing Industrial Storage Cabinets