Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 52 in W, 72 in H
Mfr # GTV-5000B
Zoro # G0449878
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,864.99
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Overall Width 52 in
- Material Steel
- Door Type Standard
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GTV-5000B
- Zoro # G0449878
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 52 in |
Overall Height | 72 in |
Details
Cabinet Style | Open Storage |
Material | Steel |
Door Type | Standard |
Gauge | 16 ga. |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,52 In.Wx65 In.Hx24 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- Greene Manufacturing Industrial Storage Cabinets