Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H
Mfr # WC5-4872C
Zoro # G0451293
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,863.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 48 in
- Material Steel
- Door Type Clearview
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC5-4872C
- Zoro # G0451293
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Clearview |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,48 In.Wx24 In.Dx72 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- Greene Manufacturing Industrial Storage Cabinets