Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H
Mfr # WC4-6072C
Zoro # G0451031
product price: $2,511.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,511.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 48 in
- Material Steel
- Door Type Clearview
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WC4-6072C
- Zoro # G0451031
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Clearview |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,60 In.Wx24 In.Dx72 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS245BL)
- CLOSETMAID Brkt Supp Shlf 16In Wht Vnyl (26607)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3558-2A-HG)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- Greene Manufacturing Industrial Storage Cabinets