Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H
Mfr # WC5-4860
Zoro # G0451153
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 48 in
- Material Steel
- Door Type Double Door
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC5-4860
- Zoro # G0451153
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 60 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Double Door |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,48 In.Wx24 In.Dx60 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24HG)
- Greene Manufacturing Industrial Storage Cabinets