Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # WC6-3672C
Zoro # G0451698
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,974.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Door Type Double Door
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC6-3672C
- Zoro # G0451698
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Double Door |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,36 In.Wx24 In.Dx72 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481BK)
- Greene Manufacturing Industrial Storage Cabinets