Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 84 in H
Mfr # WC6-2484C
Zoro # G0451862
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,085.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 24 in
- Material Steel
- Door Type Clearview
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC6-2484C
- Zoro # G0451862
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Clearview |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,24 In.Wx24 In.Dx84 In.H,1 Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- Greene Manufacturing Industrial Storage Cabinets