Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 24 in W, 84 in H
Mfr # WC5-2484
Zoro # G0451311
product price: $1,906.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,906.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 24 in
- Material Steel
- Door Type Standard
- Gauge 16 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WC5-2484
- Zoro # G0451311
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Door Type | Standard |
Gauge | 16 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,24 In.Wx24 In.Dx84 In.H,Single Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (QSB106RD)
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- HON HON, 10700 Series Locking Storage Cabinet, 36w X 20d X 29 1/2h, Cognac (107291CO)
- Greene Manufacturing Industrial Storage Cabinets