Shop All Industrial Storage Cabinets
Greene Manufacturing
14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H
Mfr # MDC-6024-82
Zoro # G0452039
product price: $2,349.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,349.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 60 in
- Material Steel
- Gauge 14 ga.
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # MDC-6024-82
- Zoro # G0452039
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 82 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 14 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Description
Cabinet,60 In.Wx24 In.Dx82 In.,OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- AKRO-MILS Storage Container, 12 Gal, Attached Lid (39120GREY)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- Greene Manufacturing Industrial Storage Cabinets