Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 72 in W, 90 in H
Mfr # EX-846-1
Zoro # G0448992
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,793.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 72 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EX-846-1
- Zoro # G0448992
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 90 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 5 |
Item | Storage Cabinet |
Description
Storage Cabinet,72 In.Wx24 In.Dx84 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- Greene Manufacturing Industrial Storage Cabinets