Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H
Mfr # EX-606-1
Zoro # G0448983
product price: $2,929.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,929.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 72 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-606-1
- Zoro # G0448983
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 72 in |
Overall Height | 66 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Description
Storage Cabinet,72 In.Wx24 In.Dx60 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872SV-ME)
- Greene Manufacturing Industrial Storage Cabinets