Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 60 in W, 54 in H
Mfr # EX-485-1C
Zoro # G0449080
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,434.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Door Type Clearview
- Gauge 12 ga.
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EX-485-1C
- Zoro # G0449080
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 54 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Door Type | Clearview |
Gauge | 12 ga. |
Number of Shelves | 3 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Storage Cabinet,60 In.Wx24 In.Dx48 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- CLOSETMAID Bracket Support Shoe Shelf Wht (6713)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- Greene Manufacturing Industrial Storage Cabinets