Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 48 in W, 90 in H
Mfr # EX-844-1
Zoro # G0448843
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,148.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EX-844-1
- Zoro # G0448843
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 90 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 5 |
Item | Storage Cabinet |
Description
Storage Cabinet,48 In.Wx24 In.Dx84 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 6 7/16 in H (DV1670 XL)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- BUILDPRO Strong Hand Tools Ball Lock Bolt Kit (TMS5101)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Red, 3 PK (K-QUS240RD-3)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- Greene Manufacturing Industrial Storage Cabinets