Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 48 in W, 54 in H
Mfr # EX-484-1
Zoro # G0448852
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,520.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EX-484-1
- Zoro # G0448852
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 54 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 3 |
Item | Storage Cabinet |
Description
Storage Cabinet,48 In.Wx24 In.Dx48 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- EAGLE MFG 95 Gal. Overpack Drum, Open Head, Yellow (1690)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- Greene Manufacturing Industrial Storage Cabinets