Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H
Mfr # EX-783-1C
Zoro # G0448959
product price: $3,090.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,090.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Door Type Clearview
- Gauge 12 ga.
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-783-1C
- Zoro # G0448959
- UPC # 00865775000057
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Door Type | Clearview |
Gauge | 12 ga. |
Number of Shelves | 4 |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Storage Cabinet,36 In.Wx24 In.Dx78 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DS92035)
- KIPP Connector for 25 mm (1") Square Tube, Right Angle, A=25, L=73, 5±0, 7, PA Plastic, Steel Core (K0616.1251512)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- Greene Manufacturing Industrial Storage Cabinets