Shop All Industrial Storage Cabinets
Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 36 in W, 54 in H
Mfr # EX-483-1
Zoro # G0448563
product price: $1,107.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Gauge 12 ga.
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-483-1
- Zoro # G0448563
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 54 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Gauge | 12 ga. |
Number of Shelves | 3 |
Item | Storage Cabinet |
Description
Storage Cabinet,36 In.Wx24 In.Dx48 In.H,Adj Shlvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- EAGLE MFG Cover, Drum Funnel (1664)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- Greene Manufacturing Industrial Storage Cabinets