Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Green Works
Neutral Floor Cleaner, 101 oz., Bottle, PK2 (Discontinued)
Mfr # 31755
Zoro # G6610709
This Product is Discontinued
Key Features
- Form Bottle
- Size 101 oz
- Color Yellow
- Fragrance Lemon
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Works
- MFR # 31755
- Zoro # G6610709
- UPC # 10044600317554
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 101 oz |
Details
Item | Neutral Floor Cleaner |
Form | Bottle |
Color | Yellow |
Fragrance | Lemon |
Container Type | Bottle |
Coverage per Gallon | 2500 to 3000 sq ft |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 101 oz |
VOC Content | 0% |
pH Range | 6 to 8 |
Flash Point | 131 Degrees F |
Primary Chemical | None |
Cleaner Form | Liquid |
Maximum Coverage Area | 3,000 sq ft |
Maximum RTU Yield per Container | 101 oz |
pH Value | Neutral |
Minimum Coverage Area | 2,500 sq ft |
pH Level | 7 |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 101 oz, Container Type Bottle, pH Level 7, pH Value Neutral, Concentrated, Recommended Dilution Ready to Use, Color Yellow, Flash Point 131 Degrees F, Fragrance Lemon, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 101 oz, Minimum Coverage Area 2,500 sq ft, VOC Content 0 Percent, Primary Chemical None, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Ethanol in alcoholic beverages, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.