Shop All Glass Cleaners
This Product is Discontinued
Green Works
Liquid Glass and Surface Cleaner, 32 oz., Green, Chemical, Trigger Spray Bottle, 12 PK (Discontinued)
Mfr # 00459
Zoro # G2645711
This Product is Discontinued
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Chemical
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Works
- MFR # 00459
- Zoro # G2645711
- UPC # 10044600004591
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Details
Item | Glass and Surface Cleaner |
Item - Glass Cleaner | Multi-Surface Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Chemical |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Green |
Container Type | Trigger Spray Bottle |
Green Certification or Other Recognition | Green Seal Certified |
Contains | No Phosphorous or Bleach |
Includes Chemical | None |
Standards | EPA registered |
Cleaner Chemical Product Grouping | Glass Cleaners |
For Use On | Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car |
Phosphate Free | Yes |
Ammonia Free | Yes |
Product Series | No Series |
Surfaces for Use On | Appliances, Glass, Mirrors, Sealed Granite, Stainless Steel, Windows |
pH Value | Neutral |
pH Level | 6.5 to 9.5 |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Chemical, Standards EPA registered, Color Green, Flash Point 100 Degrees F, Phosphate Free Yes, Product Series No Series, Properties Not Applicable, Phosphate Free, Recommended Dilution Ready to Use, Surfaces for Use On Appliances, Glass, Mirrors, Sealed Granite, Stainless Steel, Windows, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.