Shop All Pre-Measured Chemicals
This Product is Discontinued
Green Works
Cleaner, 101 oz. Hose End Connection Bottle, 2 PK (Discontinued)
Mfr # 31754
Zoro # G6627603
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping All Purpose Cleaners
- Recommended Dilution 1:48
- Chemicals For Use On Surface Hard Surface
- Container Size 3 L
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Works
- MFR # 31754
- Zoro # G6627603
- UPC # 10044600317547
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 3 L |
Cleaner Container Size | 101 oz |
Size | 101 oz. |
Details
Cleaner Chemical Product Grouping | All Purpose Cleaners |
Recommended Dilution | 1:48 |
Chemicals For Use On Surface | Hard Surface |
Item - Portion Control System Chemicals | All Purpose Cleaner |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Hose End Connection Bottle |
Flash Point | 114.8 Degrees F |
VOC Content | 0% |
Item | Cleaner |
Effective Temp. | 32 Degrees to 212 Degrees F |
Application | General Purpose Cleaner |
Includes Chemical | None |
Color | Colorless |
Fragrance | Lemon |
Net Weight | 14.94 lb. |
Container Type | Hose End Connection Bottle |
Surfaces for Use On | Hard Nonporous Surfaces |
pH Value | Neutral |
pH Level | 8 |
Product Label | Cleaner |
Description
Cleaner, Chemical Series Clorox(R), Cleaner Form Liquid, Container Size 3 L, Container Type Bottle, pH Level 8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:48, Concentrated, Flash Point 114.8 Degrees F, VOC Content 0 Percent, Fragrance Lemon, Net Weight 14.94 lb., Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Ethanol in alcoholic beverages, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.