Shop All All Purpose Cleaners
This Product is Discontinued
Green Works
All Purpose Cleaner, 64 oz. Refill, 6 PK (Discontinued)
Mfr # CLO 00457
Zoro # G6100523
This Product is Discontinued
Key Features
- Container Type Refill
- Size 64 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Works
- MFR # CLO 00457
- Zoro # G6100523
- UPC # 10044600004577
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 64 oz. |
Details
Container Type | Refill |
Item | All Purpose Cleaner |
Description
Green Works® All-Purpose and Multi-Surface Cleaner, Original, 64oz Refill, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.