Shop All Plumbing Parts
Green Turtle
Filter Replacement, For use with Z9A-PHIX
Mfr # Z9-PHIX-FILTER
Zoro # G4037857
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25" x 20" x 1"
- Type Replacement
- Fits Brand Phix, Green Turtle
- Material of Construction Polyethylene Terephthalate Fiber, PVC
- For Use With Phix Cartridge System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Turtle
- MFR # Z9-PHIX-FILTER
- Zoro # G4037857
- UPC # 889934068450
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Size | 25" x 20" x 1" |
Details
Type | Replacement |
Fits Brand | Phix, Green Turtle |
Material of Construction | Polyethylene Terephthalate Fiber, PVC |
For Use With | Phix Cartridge System |
For Use With Mfr. Model Number | Z9A-PHIX |
Item | El151 Cp Plate 2 Gang 4 1/2 Sq L/Logo |
Replaces | Z9-PHIX-FILTER |
Compliance | IPC 702.5, UPC 811.0 |
Description
Filter, Fits Brand Green Turtle, Phix, For Use With Grainger Item Number 48XT86, For Use With Mfr. Model Number Z9A-PHIX, Replacement, Size 25 in x 20 in x 1 in, Material of Construction Polyethylene Terephthalate Fiber, PVC, Replaces Z9-PHIX-FILTER, For Use With Phix Cartridge System, Compliance IPC 702.5, UPC 811.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-2)
- APOLLO VALVES Vacuum Breaker, 1/4 In., FNPT, 125 psi (3820106)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- GREEN TURTLE Replacement Plate, for G4037866 (Z9-PHIX-FILTER-PLATE)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- KOHLER Screw Kit (1397222)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305538)
- LARSEN SUPPLY CO Larsen Supply 207861 0.25 in. Hard Plastic Tube Sleeve & Insert Kit; 4 Piece (207861)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- GREEN LEAF ART Green Leaf Inc Coupler Cam Lock Fem 2In Barb GLP 200 C (1942317)
- Green Turtle Plumbing Parts