Shop All Tents
Green Tree Jewelry
Green Tree Jewelry 1440 2.7 x 1.7 in. Fountain Pyramid Earrings; Cinnamon
Mfr # 1440
Zoro # G103993084
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Tree Jewelry
- MFR # 1440
- Zoro # G103993084
- Country of Origin China
- Category Tents
Description
We always offer everyone a vast collection to choose from. We provide the traditional and heavy jewels to modern minimalistic designs. We can see an exhaustive collection which features traditional metal designs and luxurious looking jewels. They have various good looking designs which give a fun at shopping. We can also select the material of our preference with safe, secure and fun environment.
Features- Made from sustainably sourced wood and 90% recycled display cards
- Laser-cut wood and are extremely lightweight
- Stained with water based dye
- Ear wires are silver-finished 304Lstainless steel, hypoallergenic
- Enhanced with a new, smooth and consistent electrophoretic coating that resists tarnishing
- Color: Cinnamon
- Size: 2.7" x 1.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Water Key, 12", Steel T-Style Handle (99205)
- FIMCO Sprayer Tanks and Replacement Parts (5058188)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7209)
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- NAPIER Napier Sportz Dome-To-Go Tent (86000)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink (75-CMP1089)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag (Red) (785824GQY)
- LEISURE SPORTS Pop Up Beach Tent, Instant Sun Shelter, Shade with UV Protection, Easy Set Up, Carry Bag (Turquoise) (636486OCP)
- Green Tree Jewelry Tents