Shop All Tents
Green Tree Jewelry
Green Tree Jewelry 1258 1.7 x 1.4 in. Regular Fleur de Lis Earrings; Black Satin
Mfr # 1258
Zoro # G504037219
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Tree Jewelry
- MFR # 1258
- Zoro # G504037219
- Country of Origin China
- Category Tents
Description
We always offer everyone a vast collection to choose from. We provide the traditional and heavy jewels to modern minimalistic designs. We can see an exhaustive collection which features traditional metal designs and luxurious looking jewels. They have various good looking designs which give a fun at shopping. We can also select the material of our preference with safe, secure and fun environment.
Features- Made from sustainably sourced wood and 90% recycled display cards
- Laser-cut wood
- Stained with water based dye
- Ear wires are silver-finished 304Lstainless steel, hypoallergenic
- Enhanced with a new, smooth and consistent electrophoretic coating that resists tarnishing
- Color: Black Satin
- Size: 1.7" x 1.4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross & Bearing Kit 4.3" x4.3" x1.3" (A-D062000)
- DEICING DEPOT 135535 PE Pail Peladow Ice Melt Calcium Chloride Pellets, 50 lbs (00135535 (PE))
- DARE STUDDED T-POST CLIP100PK (440-100)
- MTD Kit Spdspl2 Wear (753-06149)
- ERGODYNE Tent Weight Bags - Set of 2Black (6094)
- WAKEMAN Wakeman 75-CMP1032 Pop-Up 2 Person Tent; Blue (75-CMP1032)
- RETOZAR Solid Side Screened Pop Up Shade Tent, White - 6 Sections (RE2527624)
- COLEMAN Coleman 8038659 8 x 7 x 4.6 ft. Skydome Tent (8038659)
- HANDS ON 2 Pole Exterior Frame 2 Person Tent - 7 x 5 x 4 ft. (HA3364290)
- WAKEMAN 4 Person Camping Tent - Water-Resistant Family Tent with Removable Rain Fly by Outdoor Tan (75-CMP1017)
- VICTOR Terro Flea Trap, 3PK (VI7913)
- Green Tree Jewelry Camping Equipment