Shop All Tents
Green Tree Jewelry
Green Tree Jewelry 1255 1.7 x 1.4 in. Guarded Heart Earrings; Black Satin
Mfr # 1255
Zoro # G204037090
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Tree Jewelry
- MFR # 1255
- Zoro # G204037090
- Country of Origin China
- Category Tents
Description
We always offer everyone a vast collection to choose from. We provide the traditional and heavy jewels to modern minimalistic designs. We can see an exhaustive collection which features traditional metal designs and luxurious looking jewels. They have various good looking designs which give a fun at shopping. We can also select the material of our preference with safe, secure and fun environment.
Features- Made from sustainably sourced wood and 90% recycled display cards
- Laser-cut wood
- Stained with water based dye
- Ear wires are silver-finished 304Lstainless steel, hypoallergenic
- Enhanced with a new, smooth and consistent electrophoretic coating that resists tarnishing
- Color: Black Satin
- Size: 1.7" x 1.4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- VALTERRA Valterra F02-3106BK EZ Coupler Valve Cap with Handle - Black (F02-3106BK)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- KAMP-RITE TENT COT Fleece Pad, 82 in. x 34 in. x 2 in., Gray (FP421)
- LEISURE SPORTS Pop Up Beach Tent, Instant Sun Shelter, Shade with UV Protection, Easy Set Up, Carry Bag (Turquoise) (636486OCP)
- RETOZAR Solid Side Screened Pop Up Shade Tent, White - 6 Sections (RE2527624)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Yellow) (257674QKM)
- DEWITT Dewitt Dew Right Drip Irrigation Bag For New Trees 20 Gallon Green TWBAG12 (555841)
- PERFECTPITCH Titanium Oversize Head Tennis Racket (PE51483)
- Green Tree Jewelry Tents