Shop All Tents
Green Tree Jewelry
Green Tree Jewelry 1234 1.7 x 1.7 in. Star Flower Earrings; Wine
Mfr # 1234
Zoro # G404037111
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Green Tree Jewelry
- MFR # 1234
- Zoro # G404037111
- Country of Origin China
- Category Tents
Description
We always offer everyone a vast collection to choose from. We provide the traditional and heavy jewels to modern minimalistic designs. We can see an exhaustive collection which features traditional metal designs and luxurious looking jewels. They have various good looking designs which give a fun at shopping. We can also select the material of our preference with safe, secure and fun environment.
Features- Made from sustainably sourced wood and 90% recycled display cards
- Laser-cut wood
- Stained with water based dye
- Ear wires are silver-finished 304Lstainless steel, hypoallergenic
- Enhanced with a new, smooth and consistent electrophoretic coating that resists tarnishing
- Color: Wine
- Size: 1.7" x 1.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Coupler Set 1 1/8x24mm (LJ-L10011824)
- WATERWAY PLASTICS Waterway Plastics WW5406477WW Renegade Skimmer Lid with Logo Assembly - Gray (WW5406477WW)
- AFTERMARKET Fits John Deere Cotton Picker 12 V Starter 9930 RE51447 RE54092 SE50140 (TY24438)
- OREGON Edger Blade (40-519)
- LEISURE SPORTS Beach Tent Sun Shelter Sport Umbrella, UV Protection, Water Resistant and Carry for Families (Green) (357895PSD)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- HANDS ON 2 Pole Exterior Frame 2 Person Tent - 7 x 5 x 4 ft. (HA3364290)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall with Mesh Window (6092)
- SERENELIFE Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags (SR01-CANOPY)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Yellow) (257674QKM)
- COLEMAN Skydome™ 8-Person Camping Tent - Blue Nights (2000036527)
- Green Tree Jewelry Camping Equipment