Shop All Tarp Accessories
Green-Tek
Shark Bite Grommets
Mfr # SHARK BITE
Zoro # G202681752
product price: $36.15
/pk 50, $0.72/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 9.3
- Height 4.5
- Length 9.3
- Outside Diameter 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green-Tek
- MFR # SHARK BITE
- Zoro # G202681752
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Width | 9.3 |
Height | 4.5 |
Length | 9.3 |
Outside Diameter | 2.3 |
Details
Material | Plastic |
Item | Tarp |
Description
Nothing holds like a Shark Bite - the small teeth grip the material and won't let go. These two-piece plastic grommets are reusable for maximum use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- COGHLANS Mosquito Net Double Wide (9760)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Drain W/ (C1030D)
- ZIPPO Windproof Pocket Lighter w/Compass Wooden Laser-Cut Design (49055-000003)
- GREEN-TEK Hinged Grommets (50 PLASTIC GROMMETS)
- CEDAR INDUSTRIES Hay Anchors (HA_50-pk)
- APEX FC CONNECTOR 3/4"" (802301)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 900W/60-1 Gear Motor - 5 Springs Without Wind Deflector (5545366)
- MUTUAL INDUSTRIES 10" Domestic Tarp Strap 50C (14979-10)
- ZIP-UP Peel & Stick Tarp Grommet, 4PK (TPI-106)
- FORNEY Pro Grip 712100 21 in. Hold Down Tarp Strap- - pack of 10 (83473)
- Green-Tek Tarp Accessories