Shop All Tarps
Green-Tek
75 ft x 24.5 ft 24.5 Tarp, White, High-Density-Knit Polyethylene
Mfr # SHDKWHN5020X75
Zoro # G902681687
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 75 ft x 24.5 ft
- Material HDPE
- Color White
- Tarp Material High-Density-Knit Polyethylene
- Width 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 75 ft x 24.5 ft |
Width | 24.5 |
Height | 24.5 |
Tarp Finished Length | 75 ft |
Tarp Finished Width | 24.5 ft |
Length | 24.5 |
Outside Diameter | 43 |
Details
Material | HDPE |
Color | White |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 24.5 |
Item | Tarp |
Description
This high-density, knit polyethylene 50% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Does not require taping
- easy to repair if punctured
- Chemical-resistant against pesticides, detergents and other chemicals
- White color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV-sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES #2 Irrigating Shovel (40104)
- DOMINATOR XL POLYMERIC SAND Camel Brown (DPSXL40CB)
- WESTWARD Heavy Duty Drag Harrow, 4 Ft. W x 5 Ft. L (46V236)
- ZUNAMMY Zunammy ZWB4000 Push Up Board Training System (ZWB4000)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- PROTARP 40 ft x 60 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-40X60)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-50X70)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-16X20)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-50X100)
- Green-Tek Tarps