75 ft x 24.2 ft 24.4 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 20X75FT 80PCT SHADE
Zoro # G302681461
Key Features
- Finished Size 75 ft x 24.2 ft
- Color Black
- Material HDPE
- Width 24.2
- Tarp Material High-Density-Knit Polyethylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 75 ft x 24.2 ft |
Width | 24.2 |
Height | 24.4 |
Tarp Finished Length | 75 ft |
Tarp Finished Width | 24.2 ft |
Length | 23.9 |
Outside Diameter | 38 |
Details
Color | Black |
Material | HDPE |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 24.4 |
Item | Tarp |
Description
Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Universal Snow Cov (490-290-0010)
- OREGON Lawn Mower Blade, 21'' Push Mower Blade 195-067, fits Husqvarna, Poulan Pro, Craftsman (528924)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168VXLHK095)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FB)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-30X40)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x60)
- XPOSE SAFETY 4 ft x 10 ft Heavy Duty Tarp, Black (BMT-410-X)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-30X50)
- Green-Tek Tarps