Shop All Tarps
Green-Tek
75 ft x 24.1 ft 24.3 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 20X75FT 70PCT SHADE
Zoro # G402681521
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 75 ft x 24.1 ft
- Color Black
- Material HDPE
- Tarp Material High-Density-Knit Polyethylene
- Width 24.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 75 ft x 24.1 ft |
Width | 24.1 |
Height | 24.3 |
Tarp Finished Length | 75 ft |
Tarp Finished Width | 24.1 ft |
Length | 24.5 |
Outside Diameter | 27 |
Details
Color | Black |
Material | HDPE |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 24.3 |
Item | Tarp |
Description
This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Black color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- ILC Replacement for Fisher Price Flm96 Dune Racer Extreme RIM (rear) FOR Dune Racer Fln93 (chrome) (FLM96 DUNE RACER EXTREME RIM (REAR) FOR DUNE RACE)
- JACKS IMPORTS Anti Chafe Shaped Cinch 28" (10644-28)
- LOGO BRANDS Fresno State Stadium Seat (140-80)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- PROTARP 20 ft x 35 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X35)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X12)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN7)
- TARPS NOW 6 ft x 12 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0612)
- Green-Tek Tarps