Green-Tek

70% Shade Factor Tan Shade Cloth


product price: $556.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 24.3
  • Height 24.8
  • Lens Material HDPE
  • Material HDPE
  • Color Tan
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 24.3
Width 24.3
Height 24.8
Outside Diameter 41

Details

Lens Material HDPE
Material HDPE
Color Tan

Description

This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.

  • Better strength, ventilation and water permeability compared to other woven shade barriers
  • 20-35% lighter than other barriers
  • easy to install, roll up and store
  • Tan color

Benefits:

  • Reduces moisture loss from evaporation
  • Keeps birds at bay
  • Cuts UV penetration
  • Cools plants, animals and people underneath
  • Better ventilation than woven materials
  • Resists chemical sprays, pesticides and detergents
  • Lightweight and easy on support structure
  • Lock-stitch weave can be cut without unraveling and is easy to repair
  • Water-permeable for rainfall and irrigation

Applications:

  • Shade for UV-sensitive plants
  • Shade for livestock and poultry
  • Shade for outdoor work areas
  • Greenhouse coverings
  • Bird netting
  • Temporary fencing
  • Truck tarping
  • Erosion control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.