Shop All Light Fixture Parts
Green-Tek
70% Shade Factor Green Shade Cloth
Mfr # 12X100FT
Zoro # G302679857
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.7
- Height 24.1
- Lens Material HDPE
- Material HDPE
- Color Forest Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green-Tek
- MFR # 12X100FT
- Zoro # G302679857
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 25.7 |
Width | 24.7 |
Height | 24.1 |
Outside Diameter | 27.2 |
Details
Lens Material | HDPE |
Material | HDPE |
Color | Forest Green |
Description
This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- Green color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Light weight is easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water permeable for rainfall and irrigation
Applications:
- Shade UV sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work area
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- GREEN-TEK 70% Shade Factor Tan Shade Cloth (12X100FT)
- ILC Replacement For LIGHT BULB LAMP, KULKA 540 (KULKA 540)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- CMP 10 Hole Light Sealing Ring (CMP25549002000)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- ACCESS LIGHTING InteLED, Wiring Box with Switch Cable Connector, White Finish, Plastic (784PWB-WHT)
- KEYSTONE UnShunted Short T8 Socket, KT-SOCKET-T8-U-S (KT-SOCKET-T8-U-S)
- Green-Tek Light Fixture Parts