Shop All Tarps
Green-Tek
6.2 Tarp, Silver, Metalized HDPE
Mfr # SHDAALI407X10
Zoro # G702681740
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metalized HDPE
- Tarp Material Metalized HDPE
- Width 11.4
- Thickness 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11.4 |
Height | 6.2 |
Tarp Finished Width | 11.4 ft |
Length | 11.2 |
Outside Diameter | 2.2 |
Details
Color | Silver |
Material | Metalized HDPE |
Tarp Material | Metalized HDPE |
Thickness | 6.2 |
Item | Tarp |
Description
This 40% Aluminet Shade Cloth is a unique knitted cloth made from metalized HDPE and covered with an anti-oxidation coating. It shades like regular shade cloth, but also helps cool because of its high reflective characteristics. The Aluminet Shade Cloth is an ideal option for covering greenhouses and retail garden centers, and for frost protection over vegetable crops.
Applications: Shade UV sensitive plants, Shade for livestock and poultry, Shade for outdoor work area, Greenhouse coverings, Bird netting, Temporary fencing, Truck tarping, Erosion control. Benefits: Reduces moisture loss from evaporation, Keeps birds at bay, Cuts UV penetration, Cools plants, animals and people underneath, Better ventilation than woven materials, Resists chemical sprays, Lighter weight than standard shade cloth makes it even easier on support structure, Water permeable for rainfall and irrigation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- NATIONAL HARDWARE Hook Gate Safety Zn Plt 6In (N122-622)
- DUKE Dbl Coil Spring Trap #2 (0490)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.30 (0204008050)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011352)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5W119)
- RPS OUTDOORS Rps P Tarp M Oak Country 6X8 (SI-9000C)
- Green-Tek Tarps