50 ft x 17.6 ft 17.6 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 12X50FT 50PCT SHADE
Zoro # G902681564
Key Features
- Finished Size 50 ft x 17.6 ft
- Material HDPE
- Color Black
- Width 17.6
- Tarp Material High-Density-Knit Polyethylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 50 ft x 17.6 ft |
Width | 17.6 |
Height | 17.6 |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 17.6 ft |
Length | 17.8 |
Outside Diameter | 13.2 |
Details
Material | HDPE |
Color | Black |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 17.6 |
Item | Tarp |
Description
Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Shingle Froe TMW-62 - 15 " Steel Blade - 18" Wood Handle (TMW-62)
- DURAFLAMEWBOY 8.8LB Cowboy Charcoal (26088)
- TDI BRANDS TDI Brands 31-3160 Dewit Dutch Long Handle Push Hoe (31-3160)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-2025-X)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-6X8)
- Green-Tek Tarps