24 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 12X50FT 80PCT SHADE
Zoro # G102681425
Key Features
- Color Black
- Material HDPE
- Width 24
- Tarp Material High-Density-Knit Polyethylene
- Thickness 16.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 24 ft x 24 ft |
Width | 24 |
Height | 16.3 |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 24 ft |
Length | 24 |
Outside Diameter | 13.2 |
Details
Color | Black |
Material | HDPE |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 16.3 |
Item | Tarp |
Description
Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- RUGG Bow Rake 30 (CO1)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- NYLGLO 3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric (483250)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0810)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X50)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-1020)
- MAURITZON 7 ft 4 in x 9 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0810)
- Green-Tek Tarps