20 ft x 17.3 ft 13 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 12X20FT 80PCT SHADE
Zoro # G102681487
Key Features
- Finished Size 20 ft x 17.3 ft
- Color Black
- Material HDPE
- Width 17.3
- Tarp Material High-Density-Knit Polyethylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 17.3 ft |
Width | 17.3 |
Height | 13 |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 17.3 ft |
Length | 17.6 |
Outside Diameter | 4.45 |
Details
Color | Black |
Material | HDPE |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 13 |
Item | Tarp |
Description
Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGAN Petite Gourmet Pet Waterer, Small, Blue, 13 (11770)
- FROSTBITE Snow Brush, 24 (074-19624)
- UNION PRODUCTS Union Products 62565 Realmingo 52 in. Original Featherstone Standing Flamingo Statue (176069)
- BLACK GOLD Bg Cactus Pot Mix 8Qt (1410602 8QT P)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- HOMAX Homax Products 5304 Cinch Tite Tarp Clip (205335)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-30X40)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-815-A)
- X1 TOOLS 9 ft x 7 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0709)
- Green-Tek Tarps