10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene
Mfr # 12X10FT 80PCT SHADE
Zoro # G102681555
Key Features
- Finished Size 10 ft x 17.2 ft
- Color Black
- Material HDPE
- Width 17.2
- Tarp Material High-Density-Knit Polyethylene
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 17.2 ft |
Width | 17.2 |
Height | 8.1 |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 17.2 ft |
Outside Diameter | 2.25 |
Length | 17.5 |
Details
Color | Black |
Material | HDPE |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 8.1 |
Item | Tarp |
Description
Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Air Cleaner Base (24 094 88-S)
- GLOBAL FLAGS UNLIMITED Marine Corps Stick Flag 4"x6" E Gloss (203869)
- CHAPIN Chapin 139-1831 3-Gal. Tri-Poxy Steel Ind. Sprayer (139-1831)
- KOHLER Maintenance Kit (24 789 02-S)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-40X80)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- GLOBAL INDUSTRIAL 80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene (298555)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619736)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x35)
- Green-Tek Tarps