Shop All Tarps
Green-Tek
10 ft x 12 ft 10.2 Tarp, White, High-Density-Knit Polyethylene
Mfr # SHDKWHN4012X10
Zoro # G102681647
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Material HDPE
- Color White
- Width 12
- Tarp Material High-Density-Knit Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Width | 12 |
Height | 10.2 |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Outside Diameter | 3.05 |
Length | 12.2 |
Details
Material | HDPE |
Color | White |
Tarp Material | High-Density-Knit Polyethylene |
Thickness | 10.2 |
Item | Tarp |
Description
This high-density, knit polyethylene 40% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.
- Better strength, ventilation and water permeability compared to other woven shade barriers
- 20-35% lighter than other barriers
- easy to install, roll up and store
- White color
Benefits:
- Reduces moisture loss from evaporation
- Keeps birds at bay
- Cuts UV penetration
- Cools plants, animals and people underneath
- Better ventilation than woven materials
- Resists chemical sprays, pesticides and detergents
- Lightweight and easy on support structure
- Lock-stitch weave can be cut without unraveling and is easy to repair
- Water-permeable for rainfall and irrigation
Applications:
- Shade for UV-sensitive plants
- Shade for livestock and poultry
- Shade for outdoor work areas
- Greenhouse coverings
- Bird netting
- Temporary fencing
- Truck tarping
- Erosion control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WABASH VALLEY FARMS Wabash Valley Farms dba Blue Viper B1100DS Blue Viper™ Precision Weed Sprayer (B1100DS)
- CHAMPION SPORTS Ultra Shaft Hockey Set, 42", 12sk, Bl, PK18 (US42SET)
- LOGO BRANDS TCU Quad Chair (215-13Q)
- LOGO BRANDS Green Bay Packers Checkerboard Canopy (612-42C)
- GREEN-TEK 10 ft x 12.2 ft 10.5 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 70PCT SHADE)
- GREEN-TEK 10 ft x 17.2 ft 8.1 Tarp, Black, High-Density-Knit Polyethylene (12X10FT 80PCT SHADE)
- GREEN-TEK 100 ft x 24.1 ft 24.1 Tarp, White, High-Density-Knit Polyethylene (SHDKWHN4020X100)
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-30X50)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008210)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-50X100)
- Green-Tek Tarps