Shop All Spill Containment Accessories
Green-Power
Green-Power GPG8000W Gasoline Generator - 8000W
Mfr # GPG8000W
Zoro # G604132500
original price:
$1,325.17
14% off
new price: $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green-Power
- MFR # GPG8000W
- Zoro # G604132500
- UPC # 710822902061
- Country of Origin China
- Category Spill Containment Accessories
Description
Features
- Type - Gasoline Generator.
- 8,000 Starting Watts
- 6,500 Running Watts.
- Engine - LCT 420cc by 15HP OHV.
- Start Method - Manual Recoil.
- Run Time - 8.0 Hours at 0.5 Load.
- Fuel Tank - 6.6 gal.
- Wheels - 10 in. Solid.
- Operating Noise 75 dB.
- Outlets - 4 120V AC, 120V Twist Lock AC, 120V by 240V Twist Lock AC, 12V by 8.3A DC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- SAFETYPOSTER.COM Safety Poster, Get A Handle On Lockout, EN (P2822)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- TRIMACO Dust Containment Poles (54734)
- ENPAC Spill Tray Absorbs 7.5 gal. , Yellow (8200-YE)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- Green-Power Spill Containment Accessories