Shop All Shackles
Green Pin
Shackle, 1-3/8" Body Sz, Galvanized
Mfr # GPGDMB35
Zoro # G7438203
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 27,000 lb
- Width Between Eyes 1 3/8 in
- Pin Dia. 1 1/2 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width Between Eyes | 1 3/8 in |
Pin Dia. | 1 1/2 in |
Body Size | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Outside Diameter of Eye | 3 5/16 in |
Pin Diameter | 1 1/2 in |
Inside Length | 4 1/2 in |
Inside Width | 2 1/4 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 27,000 lb, Width Between Eyes 1 3/8 in, Body Material Steel, Inside Length 4 1/2 in, Inside Width 2 1/4 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/2 in, Pin Material Steel, Pin Color Green, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- MAGLINER Completion Pack for Ht (301040)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1", 8-1/2T WLL (1018534)
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- CROSBY Anchor Shackle, Round Pin, 5/8" Pin Dia. (G-215)
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021699)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- Green Pin Shackles