Shop All Shears, Pruners & Loppers
Green Mountain Products
Tree Trimming Chain Saw, High Limb, 48 Inch
Mfr # CS-48 M/O/P
Zoro # G402679504
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Width 6.8
- Outside Diameter 2.6
- Overall Height (In.) 2.2
- Length 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Products
- MFR # CS-48 M/O/P
- Zoro # G402679504
- UPC # 29159140481
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 48" |
Width | 6.8 |
Outside Diameter | 2.6 |
Overall Height (In.) | 2.2 |
Length | 10.8 |
Description
Trim hard-to-reach branches safely from the ground with this high-limb pro chainsaw. Simply toss the throwing weight over the branch, then pull the blade into position. Pull the rope one side at a time to cut the limb with the two-way cutting action. The blade easily cuts through limbs up to 8" dia. Rope is not conductive. each high-limb pro chain saw contains a 48"-long carbon steel chain saw blade, two 25'L polypropylene control ropes, throwing weight, instruction booklet and vinyl carrying pouch. 2.6 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in Dia x 30 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK4)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-810)
- STENS V-Idler 280-386 For Cub Cadet 956-3045A (280-386)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- CORONA TOOLS Forged Alum Bypass Pruner, 1", RightHanded (BP 6360)
- ECHO Fixed Pruner Extension Pole, 36 In. (99946400011)
- GARDENWARE 1.25 in. Koham Pruner Battery Powered Electric Pruner cut (GA2691542)
- MASTER GARDNER Master Gardner 703 Contractor Grade Steel Fabric Pin - 75 Pack (184817)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- ARETT SALES Pruning Saw (P95G F611)
- Green Mountain Products Shears, Pruners & Loppers