Shop All Coffee and Tea
Green Mountain Coffee
Vermont Country Blend Decaf Coffee Fraction Packs, 2.2oz, PK50 PK
Mfr # 5161
Zoro # G802683361
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Vermont Country Blend® Decaf
- Coffee Roast/Tea Type Medium
- Beverage Format Decaffeinated Coffee
- Net Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 5161
- Zoro # G802683361
- Country of Origin Canada
- Category Coffee and Tea
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Vermont Country Blend® Decaf |
Coffee Roast/Tea Type | Medium |
Beverage Format | Decaffeinated Coffee |
Net Weight | 8 lbs |
For Use With | Commercial Coffee Brewers |
Capacity | 2.2 oz |
Description
If you desire a brisk and bright but undeniably smooth cup of coffee that reveals itself in layers, try Vermont Country Blend®. It's a meticulously balanced blend of light- and dark-roasted coffees with a wonderful aroma, an eye-opening bite and a robust flavor. Vacuum-sealed, stay-fresh fraction packs simplify the brewing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Reducing Bushing 3/4 M Npt X 1/2 F Npt (70-4132)
- HOBART Extra Wide Short Curtain For - Part# 00-120160-00001 (00-120160-00001)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KDT0300A)
- WELLS Light Signal Amber M3938P (2J-30516)
- GREEN MOUNTAIN COFFEE Coffee, House Blend, 2.5 oz., PK50 (4493)
- GREEN MOUNTAIN COFFEE Coffee, Vanilla Caramel, 0.4 oz., PK24 (611247390283)
- GREEN MOUNTAIN COFFEE Coffee, Dark Magic, 0.4 oz., PK96 (4061)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK24 (6700)
- GREEN MOUNTAIN COFFEE Coffee, Wild Mountain, 0.33 oz., PK96 (6783)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (7674)
- COFFEE BEAN & TEA LEAF Espresso Roast, Soft Coffee Pods, PK96 PK (018111)
- Green Mountain Coffee Beverages