Shop All Coffee and Tea
Green Mountain Coffee
Vanilla Caramel Brew Over Ice Coffee K-Cups, PK24 PK
Mfr # 611247390283
Zoro # G602683585
product price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Vanilla Caramel
- Coffee Roast/Tea Type Light
- Net Weight 1.02 lbs
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 611247390283
- Zoro # G602683585
- UPC # 611247390283
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Iced Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Vanilla Caramel |
Coffee Roast/Tea Type | Light |
Net Weight | 1.02 lbs |
Beverage Format | Iced Coffee |
For Use With | Keurig® K-Cup® System |
Description
Decadent vanilla-flavor with notes of buttery caramel. Specifically blended to provide full flavor when brewed into a cup of ice. For use with a Keurig® single-cup brewer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA GROWERS Dakota Growers Rotini Spirals Pasta 10lbs, PK2 (6738792320)
- LISLE DISCONNECT SET MASTER (LI39900)
- HOBART O-Ring 1-1/8" Id X 1/8" Width (00-067500-00012)
- GROEN Burner 18.75" Steel (Z051619)
- GREEN MOUNTAIN COFFEE Holiday Blend K-Cups, Medium Roast, PK24, 24PK (6204)
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- GREEN MOUNTAIN COFFEE Flavored Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374160)
- GREEN MOUNTAIN COFFEE Dark Magic Whole Bean Coffee, 18 oz Bag (5000202452)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- BRIGHT TEA CO Select Green Tea, Freshpack, 100/CT PK (MDKB508)
- Green Mountain Coffee Beverages