Shop All Coffee and Tea
This Product is Discontinued
Green Mountain Coffee
Regular Variety Pack Coffee K-Cups, PK22 PK (Discontinued)
Mfr # 6501
Zoro # G802683279
This Product is Discontinued
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Assorted
- Coffee Roast/Tea Type Medium
- Brewing Type (6) Breakfast Blend; (6) Dark Magic® Extra Bold; (4) French Roast; (6) Vermont Country Blend®
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6501
- Zoro # G802683279
- UPC # 99555065015
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Assorted |
Coffee Roast/Tea Type | Medium |
Brewing Type | (6) Breakfast Blend; (6) Dark Magic® Extra Bold; (4) French Roast; (6) Vermont Country Blend® |
Beverage Format | Coffee |
Net Weight | 0.877 lbs |
For Use With | Keurig® K-Cup® System |
Description
In this variety pack, Green Mountain® has put together a greatest hits of their signature coffee roasts. With their light, bright Breakfast Blend, their smooth, rich Vermont Country Blend®, their smoky, sweet French Roast and their toasty, gallant Dark Magic Extra Bold®, they have covered all the bases with a selection for anytime of the day. When you choose to enjoy a cup, you can be sure that everything will be perfect when you use these K-Cups® with your Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.