Shop All Coffee and Tea
Green Mountain Coffee
Peet's Big Bang K-Cup, Big Bang, K-Cup, PK22 PK
Mfr # 6664
Zoro # G302683670
product price: $29.55
/pk 22, $1.34/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Big Bang™
- Coffee Roast/Tea Type Medium
- Size Single Serving
- Net Weight 0.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Green Mountain Coffee
- MFR # 6664
- Zoro # G302683670
- UPC # 785357024076
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Big Bang™ |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.96 lbs |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Description
The exotic, aromatic fruitiness is one of our favorite flavor discoveries. Our new signature blend expands the horizon of what coffee can be-vibrant, full-flavored, boldly original and roasted to medium-bodied perfection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- GARLAND Thermocouple - 16" (2321901)
- DEXTER RUSSELL Mother Russell Spreader 35 In (18263)
- HOBART Valve, Steam Safety - 3/4", 50 Psi (00-844492)
- GREEN MOUNTAIN COFFEE Coffee, French Roast, 2.5 oz., PK50 (4441)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK24 (6700)
- GREEN MOUNTAIN COFFEE Coffee, 6.88 lb Net Wt, Ground, PK50 (4461)
- GREEN MOUNTAIN COFFEE Coffee, 7.44 oz Net Wt, Ground, PK24 (6694)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6772)
- GREEN MOUNTAIN COFFEE Nantucket Blend, 2.2 oz Pack, PK50 PK (4461)
- COFFEE BEAN & TEA LEAF House Blend, Soft Coffee Pods, PK96 PK (019130)
- Green Mountain Coffee Beverages